Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

NEUTRAL SILICONE SEALANT FOR STRUCTURAL SEALING

SILSEAL-GLZNG-NEUT-STRUC-BLACK-600ML

Art.-no. 0890538600

EAN 4099618673849

Individual price display after login
NEUTRAL SILICONE SEALANT FOR STRUCTURAL SEALING

Art.-no. 0890538600

Individual price display after login
Quantity
PU

Exclusively for business customers

Register now and access more than 125,000 products

One-component neutral silicone specially designed for structural sealing

It is one component, neutral curing silicone structural sealant specially designed for structural bonding and sealing of glass, stone (marble, granite), aluminum curtain wall, glass daylighting roof and metal structure engineering.


It is noncorrosive to metal, coated; glass, concrete and marble, and has excellent adhesion to most building materials.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Not suitable for all material surfaces with grease, plasticizer, or solvent exudation.

  • Not suitable to bond materials containing copper or copper alloy.

  • Keep away from the fire source and keep away from children.

  • Before using the product, the compatibility and adhesion test of contact materials shall be conducted, and the construction operation can be conducted only after the conformity is confirmed.

Density

1.36 g/cm³

Contents

600 ml

Weight of content

815 g

Conditions to maintain shelf life from production

at 5°C to 25°C

Density conditions

at 23°C, 50% relative humidity

Conditions for skin-formation time

at 23°C and 50% relative humidity

Full curing speed

2.2 mm/d

Min. skin-formation time

20 min

Shelf life from production

12 Month

Max. processing temperature

40 °C

Min. processing temperature

5 °C

Chemical basis

Silicone

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information