NG CS-1 collated nails and gas cartridge For DIGA CS-1
Collated nails and gas cartridge NG CS-1
NL-(DIGA CS1)-FUELCELL-PULSA1000-25MM
Art.-no. 0864900025
EAN 4066443118821
Register now and access more than 125,000 products
One pack includes 1,000 nails and one gas cartridge
IBMP MPA TU Braunschweig (Germany)
Expert opinion on the fire behaviour of lightweight gypsum plasterboard partitions in accordance with DIN 4102-4: 1994-03
All tips are suitable for non-structural fittings (without technical report). Users are responsible for assessing the maximum tensile forces applied to the various fittings, which must be determined by bracket or tightening tests.
Datasheets(X)
- For fastening U profiles in dry walling
- Fittings in concrete, steel, masonry and wood for electrical installation work, dry walling etc.
Material of nail | Steel |
Surface | Zinc plated yellow |
Length of nail | 25 mm |
Diameter of nail | 2.6 mm |
Head diameter | 6.3 mm |
Number of nails | 1000 PCS |
Contents | 80 ml |
Container | Cartridge |