Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

N.V.T. W 760 N and W 751 tester units

Voltage tester W 760 N/W 751
TEST-VLT-W760N/W751

Art.-no. 071553 437

EAN 4050641876911

Individual price display after login
N.V.T. W 760 N and W 751 tester units

Art.-no. 071553 437

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Devices verify absence of voltage and perform complete analysis of power sockets
  • Practical, compact and easy to use

  • Comes with operating instructions for W 760 N & W 751
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaTests electrical output, troubleshoots electrical installations

Length

163 mm

Min./max. voltage range AC

12-690 V

Diode testing

Yes

Min./max. frequency display

50-400 Hz

Min./max. temperature conditions

-10 to 55 °C

Colour

Black

N.V.T. W 760 N and W 751 tester units including:
Socket tester 2P+E W751
1 x
Socket tester 2P+E W751

TEST-SAFTYPLUG-W751

Description: For fast, complete analysis of power sockets
Quantity: 1 x
Measuring tip Red
1 x
Measuring tip Red

TESTTIP-RED-F.W760

Description: For all W760 and W751 testers
Quantity: 1 x
Measuring tip Red
1 x
Measuring tip Red

TESTTIP-BLCK-FW760

Description: For all W760 and W751 testers
Quantity: 1 x
N.V.T. Voltage safety tester W 760 N
1 x
N.V.T. Voltage safety tester W 760 N

TEST-VOLTAGE-W760N

Description: Completely safe way to verify absence of voltage
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information