Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nail anchor W-NA-K/A4 With nail head

Nail anchor W-NA-K/A4
ANC-(W-NA-K/A4)-A4-5-6X44

Art.-no. 0905371005

EAN 4053479287669

Individual price display after login
Nail anchor W-NA-K/A4 With nail head

Art.-no. 0905371005

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and easy installation: Position, hammer, done! Ideal for secure mounting of ceiling suspensions, C-profiles and panels. For concrete, with nail head, A4 stainless steel
  • Quick and easy installation

  • Less drilling required thanks to reduced effective anchorage depth of 25 mm

  • Easy insertion: Simply hammer in - no torque required

  • No special drills or setting tools required

  • Push-through installation

  • Very low edge distances and spacings possible

  • Elegant, attractive design

  • Torque-controlled expanding anchor — expands when subjected to load
Proof of Performance
  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)

  • Fire-tested in line with the ZTV tunnel fire curve in the cracked tension zone
Notice

The nail anchor offers the benefits of a bolt anchor while also being easy to install; the nail anchor is simply knocked into the drill hole through the attached part

Application area
Suspended ceilings

Create the drill hole

Clean the drill hole

Insert the nail anchor through the component and knock it in

Drive in the nail anchor until it is flush

  • Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-11/0339

  • Fire resistance: R30, R60, R90, R120 (anchoring base: concrete C20/25 to C50/60): Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-11/0339)

  • Fire-tested in line with the ZTV tunnel fire curve in the cracked tension zone
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Anchors in a non-structural system based on a redundant design with approval in cracked concrete (tensile zone) and non-cracked concrete (compression zone)


  • E.g. lightweight ceiling cladding and suspended ceilings, metal profiles, perforated strips, wire hangers, vernier hangers, wooden strips, wooden laths, square timbers etc.

  • For use in reinforced or non-reinforced normal weight concrete with a concrete compressive strength of min. C12/15 and max. C50/60 in accordance with EN 206-1:2000-12


Can be used outdoors (including in industrial atmospheres and coastal areas) or in wet rooms

Anchor diameter

6 mm

Anchor length (l)

44 mm

Min./max. height of the fixture (t fix)

5-10 mm

Nominal drill-bit diameter (d 0)

6 mm

Effective anchoring depth (h ef)

30 mm

Effective anchoring depth reduced (h ef, red)

25 mm

Drill hole depth (h 0)

40 mm

Drill hole depth reduced (h 0, red)

35 mm

Minimum component thickness (h min)

80 mm

Through-hole in the component to be connected (d f)

7 mm

Material

Stainless steel A4, 1.4401

Surface

Plain

Performance data
Anchor diameter [mm] 6 (hef [mm] = 25) 6 (hef [mm] = 30)
Anchors in concrete in a non-structural system based on a redundant design
(for all load directions) for c ≥ 100 mm and s ≥ 200 mm
Fadm [kN] ≥ C12/15 1,4 1.93)
Fadm [kN] ≥ C20/25
and ≤ C50/60 1)
2.13) 2.83)
Anchors in concrete in a non-structural system based on a redundant design
(for all load directions) for c ≥ 50 mm and s ≥ 100 mm
Fadm [kN] ≥ C12/15 0,7 1,0
Fadm [kN] ≥ C20/25
and ≤ C50/60 1)
1,0 1,2
Permissible bending moment Madm [Nm] 7,3 7,3
Admissible load when exposed to fire
(Technical Report TR 020)
For axis and edge distances, see European Technical Approval ETA-11/0339
R30; Fadm [kN] 2) 0,6 0,9
R60; Fadm [kN] 2) 0,6 0,8
R90; Fadm [kN] 2) 0,6 0,6
R120; Fadm [kN] 2) 0,5 0,5
Characteristic values
Minimum member thickness hmin [mm] 80
Effective anchorage depth hef [mm] 30
Nominal drill ∅ d0 [mm] 6
Diameter of cutting edges dcut ≤ [mm] 6,4
Drill hole depth h1 ≥ [mm] 40
Through hole in the component being connected df ≤ [mm] 7
Torque while installing anchor Tinst ≤ [Nm] 4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information