Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Nail anchor W-ND Countersunk head

DWL-(W-ND)-NL-CS-Z2-(A1K)-10-6X40

Art.-no. 5907206040

EAN 4056807181745

Individual price display after login
Nail anchor W-ND Countersunk head

Art.-no. 5907206040

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for business customers

Register now and access more than 125,000 products

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, cost-effective installation

  • Pre-assembled: no need to search for the right screw

  • Also suitable for ducts

  • Can be removed via drive in screw head

  • UV resistant

  • Plastic anchors made of high-quality polyamide, resistant to mould

  • Heat resistant from -40 to +150°C

  • Halogen- and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

6 mm

Anchor length (l)

40 mm

Max. attachment height (t fix)

10 mm

Embedding depth (h nom)

30 mm

Nominal drill-bit diameter (d 0)

6 mm

Drill hole depth (h 1)

45 mm

Hole diameter in component (d f)

6.2 mm

Material of nail

Steel

Internal drive

Z2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information