Nail puller With hexagon shank
Nail puller with hexagon shank
NLPULR-L600MM
Register now and access more than 125,000 products
Special tool steel
Long service life
Hardened working ends
Low wear
Red powder-coated
![]() | |
Length (L) | 600 mm |
Width of cutting edge (B) | 36 mm |
Crowbar height (H) | 140 mm |
Width of claw wrench (B1) | 40 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)