Nature S3 ESD safety shoes
Safety shoe S3 Nature ESD
SHOE S3 NATURE GREY 42
MODYF
Art.-no.
M418101042
EAN 4251174749066
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
This comfortable safety shoe features a non-slip rubber outer sole. The innovative Air Tubeless System ensures outstanding comfort.
- Breathable, ultralight microfibre
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Aluminium protective toe caps, fabric anti-perforation protection
- Non-slip SRC rubber outsole, comfort width 11 (wide fit)
- ESD, Air Tubeless System
- Approx. 630 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 42 |
Material of shoes upper | Microfibre |
Safety category | S3 |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |