Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nature jacket

Bomber jacket Nature
WORK JACKET NATURE BROWN XL

Art.-no. M401276003

EAN 4251402751168

Individual price display after login
Nature jacket

Art.-no. M401276003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The durable jacket not only looks good, but also provides superior comfort. Extremely kind to the skin thanks to its high cotton content.
  • Durable, easy-care stretch fabric

  • 2 chest, 2 front pockets, inside pocket with zip, e-Care pocket

  • Reflective inserts, ergonomic sleeve cut

  • Reinforced fabric in the elbow, sleeve ventilation

  • Longer back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Chestnut brown

Size

XL

Material

64% cotton, 34% polyester, 2% elastane

Fabric weight per m2

300 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information