Nature jacket
Bomber jacket Nature
WORK JACKET NATURE BROWN XXL




Register now and access more than 125,000 products
- Durable, easy-care stretch fabric
- 2 chest, 2 front pockets, inside pocket with zip, e-Care pocket
- Reflective inserts, ergonomic sleeve cut
- Reinforced fabric in the elbow, sleeve ventilation
- Longer back
Colour | Chestnut brown |
Size | XXL |
Material | 64% cotton, 34% polyester, 2% elastane |
Fabric weight per m2 | 300 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature, Do not dry-clean |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)