Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nature trousers

Trousers Nature
WORK TROUSERS NATURE GREY 44

Art.-no. M403295421

EAN 4251174744887

Individual price display after login
Nature trousers

Art.-no. M403295421

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fashionably cut, hard-wearing trousers with maximum freedom of movement.
  • Elastic canvas fabric (very abrasion-resistant), very durable, easy-care

  • 2 front, 2 back pockets, thigh, folding rule, e-Care phone pocket

  • Reflective inserts, ergonomic cut in knee area

  • Ventilation zip, triple-stitched seams, stretch belt

  • Knee pocket made of CORDURA® (extremely abrasion-resistant), certified in accordance with EN 14404

CORDURA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Granite grey

Size

44

Size FR/ES/PT/BE

38

Material

64% cotton, 34% polyester, 2% elastane

Fabric weight per m2

300 g

Standards

EN 14404

EN standard

14404

Material of kneepad

100% Cordura® 500D

Kneepad colour

Black

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

30

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information