Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Needle and nozzle kit ESENCIAL W21

NOZ-SET/NEED-(F.SPRGUN-ESENCIAL-W21)

Art.-no. 0891700251

EAN 4062856247509

Individual price display after login
Needle and nozzle kit ESENCIAL W21

Art.-no. 0891700251

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Nozzle ESENCIAL W21 1.20 mm



Nozzle ESENCIAL W21 1.30 mm



Nozzle ESENCIAL W21 1.40 mm



Nozzle ESENCIAL W21 1.50 mm



Nozzle ESENCIAL W21 1.60 mm



Nozzle ESENCIAL W21 1.75 mm



Nozzle ESENCIAL W21 2.20 mm



Nozzle ESENCIAL W21 2.80 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Varnishing, lacquering, colour bases:


Nozzle ESENCIAL W21 1.20 mm


Nozzle ESENCIAL W21 1.30 mm


Nozzle ESENCIAL W21 1.40 mm


Nozzle ESENCIAL W21 1.50 mm



Colour bases:


Nozzle ESENCIAL W21 1.60 mm



Thick fillers, primers, reinforcement, enamels:


Nozzle ESENCIAL W21 1.75 mm


Nozzle ESENCIAL W21 2.20 mm



Fillers:


Nozzle ESENCIAL W21 2.80 mm

Diameter (Ø)

1.30 mm

Suitable for

Spray gun ESENCIAL W21

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information