Nitrogen generator and inflator
Suitable for passeger cars and light truck
Nitrogen generator and tyre inflator
TYRINFL-NITROGEN-(1-6BAR)
Register now and access more than 125,000 products
- Larger LCD digital display
- Automatically test and control with an upgraded computer board
- Automatic hose reel 9.5m
- High precision water/oil filter & separator
- Full automatic water/oil filter & separator
- Double-level filtration help prolong the lifetime of main part inside
- Independent backup system for computer
1 Year Warranty
on issues of material and production
Datasheets(X)
Automotive workshops
Min./max. pressure measuring range | 1-6 bar |
Max. operating pressure | 6 bar |
Min./max. temperature conditions | 15 to 35 °C |
Hose length | 9.5 m |
Connection thread | 1/2 inch |
Product weight (per item) | 78000 kg |
Max. pressure measuring range | 6 bar |