Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

"Non-slip" floor marking adhesive tape

FLRMARKADHTPE-NONSLP-WHITE-50MMX12,5M

Art.-no. 0812449676

EAN 4056807861401

Individual price display after login
"Non-slip" floor marking adhesive tape

Art.-no. 0812449676

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Durable, self-adhesive, reflective floor marking adhesive tape with dirt-resistant, retroreflective R11 non-slip surface. For smooth, untreated and uneven surfaces

Secure and with good visibility


  • Retroreflective anti-slip surface with R11 slip resistance

  • Self-adhesive as a long-lasting alternative to colour-coded marking


For light to medium loads


  • Suitable for intensive foot traffic

  • Durable against wheeled traffic such as pallet trucks, trolleys and roller containers


With robust PU carrier


  • High tear-off and wear resistance for a long service life

  • Good tear resistance

  • High edge stability, less susceptible to damage from being rolled or walked over


Temperature resistant and resistant to ageing


  • Long lasting, even in changing conditions both indoors and outdoors

  • Resistant to moisture and damp


Easy to apply


  • Self-adhesive and easy to apply

  • Can be driven on immediately after applying

  • Dirt resistant and easy to clean


Good adhesion even on very demanding surfaces


  • For smooth and textured surfaces in indoor and outdoor areas

  • Suitable for smooth concrete screed, EP/PU/MMA coatings, EP/PU/MMA non-slip coatings, tiles, concrete paving and asphalt
Notice
  • For outdoor use, apply butyl adhesion primer first. This significantly increases the adhesion strength of adhesive tape on all surfaces.

  • Revolving and turning on the tape by industrial trucks or other heavy vehicles should be avoided. This can damage the tape.

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.


Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Durable, self-adhesive floor marking adhesive tape used to safely mark traffic areas and workspaces without creating a slip hazard. The dirt-resistant, retroreflective non-slip surface (R11) improves visibility - even in poor lighting - and reduces the risk of slipping on smooth, untreated and uneven surfaces.



Suitable for both indoor and outdoor areas, e.g. for marking and safeguarding footpaths, traffic lanes, transitions, ramps, steps, entrances and exits and hazardous areas. The tape can be applied quickly, is suitable to be walked on immediately after application and, thanks to its extremely high wear resistance, is ideal for applications in storage, logistics and production where it will be subjected to medium loads (e.g. by pallet trucks, trolleys or roller containers).

Instructions

For optimal adhesion, the substrate must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust. On certain surfaces, it is recommended that butyl primer also be used - in particular on concrete, asphalt, untreated and unpainted wood and all rough and grained surfaces.



To increase adhesion and durability, the non-slip floor marking adhesive tape should be firmly pressed into place after being applied. A press-on roller works especially well for this.

Colour

White

Material

PU fabric reinforced

Adhesive base

Synthetic rubber

Length

12.5 m

Width

50 mm

Thickness

1.3 mm

Min./max. processing temperature

12 to 40 °C

Min./max. temperature conditions

-20 to 70 °C

Shelf life from production/conditions

24 Month / dry, lying and dust free storage area, protected from UV rays

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Scraper

PAVMSCPR-150MM

for removing adhesive or mortar residue.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information