Non-woven sanding belt For tube belt sander
Fleece sanding belt for tube belt sander
SNDBL-FLC-G100/COARSE-35X650MM
Register now and access more than 125,000 products
High tear resistance, uniform grinding finish, waterproof and stretch-resistant
Reinforced nylon sanding fleece with needled-through fabric carrier
Materials to be processed: Stainless steel, steel, brass, copper and aluminium
Width x length | 35 mm x 650 mm |
Design | Coarse |
Colour | Brown |
Grid size | 100 |
Datasheets(X)