Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Nozzles ADVANCE W9

NOZ-SET/NEED-(F.SPRGUN-ADVANCE-W9)

Art.-no. 0891700265

EAN 4062856247349

Individual price display after login
Nozzles ADVANCE W9

Art.-no. 0891700265

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Nozzles for paint gun ADVANCE W9
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Small adjustments:


Nozzle ADVANCE W9 0.80 mm



Varnishing, lacquering, colour bases:


Nozzle ADVANCE W9 1.19 mm


Nozzle ADVANCE W9 1.30 mm


Nozzle ADVANCE W9 1.40 mm



Colour bases:


Nozzle ADVANCE W9 1.50 mm



Thick fillers, primers, reinforcement, enamels:


Nozzle ADVANCE W9 1.60 mm


Nozzle ADVANCE W9 1.78 mm



Fillers:


Nozzle ADVANCE W9 2.18 mm

Diameter (Ø)

1.60 mm

Suitable for

Spray gun ADVANCE W9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information