Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Number Plate Holder Short W/O Rubber

NPH-COMPL-PLT-WO.RBR-BLCK-320MM

Art.-no. 0824000300

EAN 4068362148798

Individual price display after login
Number Plate Holder Short W/O Rubber

Art.-no. 0824000300

Individual price display after login
Quantity
PU
x 125 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Number Plate Holder
  • Particularly harmonious and appealing design

  • High-quality system with flexible swappable strip.

  • Slim width designed to fit standard number plates while keeping the overall look neat and tidy.

  • Black colour for a neutral, elegant appearance that blends seamlessly with most vehicle designs.
ISO 9001:2015 / ISO 14001:2015 / ISO 45001:2018
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

110 mm

Width

320 mm

Material

Polypropylene / polyethylene

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information