Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nut insert press

Nut insert press, others
NUT-INRTPRES-6K8-S5,5-(A2K)-M5-DRW.

Art.-no. 0991470096

EAN 4049557891439

Individual price display after login
Nut insert press

Art.-no. 0991470096

Individual price display after login
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5.000

External drive (s1)

WS8

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information