Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nut with corrugated washer

W-0379 steel 8 zinc plated yellow
NUT-HEX-SPGWSH-WS10-(A2C)-M6

Art.-no. 03796

EAN 4011231352666

Individual price display after login
Nut with corrugated washer

Art.-no. 03796

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

W 0379, steel 8, galvanised, yellow chromated (A2C)
  • Easy mounting. Lock washer and nut form one unit

  • Single piece. Ordering and storage are rationalised

  • Quicker and easier installation, especially for overhead work and in places with difficult access

  • Large contact surfaces, better distribution of tension

  • Better overlap for large through holes and slots

  • Protection of workpiece surface. Prevents paint damage and corrosion

  • Can be used at high temperatures

  • Locking effect even under extreme conditions. Drive tension in the washer is greater than the bolt pretension

  • Shorter tightening distance than for standard nuts, no forcing of threads
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 379

Material

Steel

Property class

8

Surface

Zinc plated yellow

Thread type

Metric thread

Thread type x nominal diameter (D)

M6

Flange diameter (dc)

18 mm

Height (h1)

7.5 mm

External drive (s1)

WS10

Flange thickness

1.5 mm

Ward of key bit

5 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information