Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nylon Sanding Fleece Roller

Nylon sanding fleece roller
SNDROLL-NYLFLC-100X100MM

Art.-no. 0585310100

EAN 4038898354727

Individual price display after login
Nylon Sanding Fleece Roller

Art.-no. 0585310100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide), for use with all current satin-finishing machines.

Flexible, open fleece structure


  • Ideal adjustment to workpiece geometry for optimum surface contact.

  • Virtually no clogging due to surface abrasion

  • Uniform and reproducible sanding results

  • Reduced heat generation -> cool sanding


Even and consistent work results along with a clean, residue-free surface


Continuous exposure of fresh abrasive grain



Minimised risk of damaging workpiece surface or removing too much material


Easy to use grinding operation



No contamination of material surfaces


Free of corrosion-prone metals



Plastic support flanges can be removed in stages



19 mm location hole and 4x 6 mm wedge taper

Notice

The maximum permissible speeds may not be exceeded. Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc. Coarse cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges! Observe operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.

  • Cleaning welding seams, metal surfaces, wood and plastic

  • Removing discolouration, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues and cement and concrete residues.

  • Structuring, line matting, preparation and roughening up of surfaces

  • Light deburring work

  • Cleaning vehicle underbodies and for various other tasks in bodywork construction

Diameter

100 mm

Width

100 mm

Design

With wedge taper 6 mm

Max. rotation speed

4000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information