Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nylon Sanding Fleece with shank

Nylon sanding fleece with shank
SNDDISC-NYL-SHFT6MM

Art.-no. 0585320

EAN 4024835167840

Individual price display after login
Nylon Sanding Fleece with shank

Art.-no. 0585320

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).



Design and properties:


  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.


Minimal clogging with surface dust


Uniform, reproducible sanding results


Reduced heat development - cool grinding


  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface


  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material


  • Free of metals susceptible to corrosion

No contamination of material surface



For use on electric drills, straight grinders and flexible shafts



Plastic support flanges can be broken off in steps



Round shank: 6 x 40 mm

Notice

General working and safety precautions:


The maximum permissible speeds may not be exceeded.


Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.


Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!


Observe operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed:


For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.



Cleaning welding seams, metal surfaces, wood and plastic


Removing discolouration, scale, rust, corrosion, dirt and oxide layers, coatings, paints, old brushed-on coatings, synthetic resins, adhesives, gasket residues and cement and concrete residues.


Structuring, line matting, preparation and roughening up of surfaces


Light deburring work


Cleaning vehicle underbodies and for various other tasks in bodywork construction

Diameter (Ø)

60 mm

Max. rotation speed

10000 rpm

Recommended rotation speed

5000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information