Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nylon abrasive Fine A

Nylon sanding fleece fine A
SNDFLC-ROLL-A180-W115MM-L5M

Art.-no. 0585805180

EAN 4011231490603

Individual price display after login
Nylon abrasive Fine A

Art.-no. 0585805180

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pre-treatment for painting galvanised steel
Notice

A degreasing process is also necessary for oily dirt.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roughening and cleaning of aluminium lorry attachments (tail boards, case and tank structures)

Width

115 mm

Length

5 m

Grid size

P180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information