Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nylon abrasive Ultra-Fine S

Nylon sanding fleece ultra fine S
SNDFLC-ROLL-S1000-W115-L5M

Art.-no. 0585805600

EAN 4011231490634

Individual price display after login
Nylon abrasive Ultra-Fine S

Art.-no. 0585805600

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible nylon hand sanding fleece for cleaning surfaces (derusting) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sanding reaction primers and primer fillers as well as 2-component filler primers

  • Touching up flaws in the cover coat, e.g. orange peel effect etc.

  • Roughening of intermediate spaces when painting trim strips

  • Removing spots when applying coats of paint

  • Roughening of thermoplastics

  • Fine sanding of GFRP parts


Touch-up paintwork


Roughening of surfaces adjacent to repair locations to absorb the edge of the spray and for perfect blending (particularly for two-coat metallic paintwork)

Width

115 mm

Length

5 m

Grid size

P1000

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information