Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Nylon insert lock nut (all-metal)

DIN 980 V steel 8 yellow zinc plated
NUT-HEX-SLOK-DIN980-V-8-WS19-(A2C)-M12

Art.-no. 036910112

EAN 4038898715337

Individual price display after login
Nylon insert lock nut (all-metal)

Art.-no. 036910112

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 980, 8 steel, yellow chromate zinc plated (A2C)
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

12 mm

External drive (s1)

WS19

Standards

DIN 980

Material

Steel

Property class

8

Surface

Zinc plated yellow

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information