Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

O-ring for spring lock connections

O-ring for spring lock connections
RG-O-HNBR-10,12X1,85MM

Art.-no. 0764000276

EAN 4045727982549

Individual price display after login
O-ring for spring lock connections

Art.-no. 0764000276

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Each time the spring lock connection is loosened, the O-rings and spring lock washers must be replaced to prevent leaks

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material thickness

1.85 mm

Internal diameter

10.12 mm

Material

Hydrogenated acrylonitrile butadiene rubber

Shore A hardness

70

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information