Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

O-ring for vehicle air-conditioning systems

O-ring, air conditioning technology, vehicle
RG-O-HNBR-17,12X2,62MM

Art.-no. 0764000049

EAN 4058794701579

Individual price display after login
O-ring for vehicle air-conditioning systems

Art.-no. 0764000049

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material thickness

2.62 mm

Internal diameter

17.12 mm

Material

Hydrogenated acrylonitrile butadiene rubber

Shore A hardness

70

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information