Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

O-ring, imperial NBR 70

ISO 3601-1 NBR 70 inch
RG-O-ISO3601/1-B-NBR70-9,25X1,78

Art.-no. 0468925

EAN 4011231397216

Individual price display after login
O-ring, imperial NBR 70

Art.-no. 0468925

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • NBR is a chemical designation: Nitrile butadiene rubber (brands, e.g. Europrene®, Krynac®, Nipol®, Perbunan®, Breon®)

  • Temperature resistance: -30°C to +100°C

  • Dimensional tolerances according to DIN ISO 3601-1 B (industry standard)
Notice
  • Remove any contamination (dirt, chips, fibres) before installation

  • Edges and lead-in chamfers must be deburred

  • Use a lubricated/greased O-ring
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

9.25 mm

Thickness (h1)

1.78 mm

ISO

3601-1

Design

Imperial

Material

NBR (Nitrile Butadiene Rubber)

Surface

Plain

Shore A hardness

70 +/- 5

Min./max. temperature resistance

-30 to 100 °C

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information