Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ORSY® 100 sealing ring assortment

DIN 7603, vulcanised fibre, 1,170 pieces
RG-SEAL-SET-DIN7603-VUFBR-1170PCS

Art.-no. 0964465

EAN 4011231882590

Individual price display after login
ORSY® 100 sealing ring assortment

Art.-no. 0964465

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7603 shape A, vulcanised fibre, 1,170 pieces

All washers that comply with DIN 7603 are flat seals on static surfaces


Used to seal threaded connections on static pipes



Heat-resistant up to +120 °C



Assortment of 1,170 pieces


  • 100x sealing rings 5 x 9 x 1 mm

  • 100x sealing rings 6 x 10 x 1 mm

  • 100x sealing rings 8 x 12 x 1/8 x 14 x 1 mm

  • 100x sealing rings 10 x 14 x 1/10 x 16 x 1 mm

  • 100x sealing rings 12 x 16 x 1.5 mm

  • 70x sealing rings 12 x 19 x 1.5 mm

  • 50x sealing rings 14 x 18 x 1.5 mm

  • 50x sealing rings 16 x 22 x 1.5 mm

  • 50x sealing rings 18 x 24 x 1.5 mm

  • 50x sealing rings 20 x 26 x 1.5 mm

  • 50x sealing rings 22 x 27 x 1.5 mm

  • 40x sealing rings 14.2 x 24 x 1.5 mm

  • 30x sealing rings 24 x 30 x 2 mm

  • 30x sealing rings 26 x 32 x 2 mm

  • 25x sealing rings 28 x 34 x 2 mm

  • 25x sealing rings 30 x 36 x 2 mm
Notice

The material to be used for producing sealing washers depends on the media present in the pipe.



When using the sealing rings, you should be aware that the dimensions are specified in inner and outer diameter - if there is limited space, the inner diameter is decisive.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

1170 PCS

ORSY® 100 sealing ring assortment including:
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-10X14X1

Description:
10 x 14 mm
Quantity: 100 x
Sealing ring, vulcanised fibre, shape A
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-10X16X1

Description:
10 x 16 mm
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-12X16X1,5

Description:
12 x 16 mm
Quantity: 100 x
Sealing ring, vulcanised fibre, shape A
70 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-12X19X1,5

Description:
12 x 19 mm
Quantity: 70 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-14X18X1,5

Description:
14 x 18 mm
Quantity: 50 x
40 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-14,2X24X1,5

Description:
14 x 24 mm
Quantity: 40 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-16X22X1,5

Description:
16 x 22 mm
Quantity: 50 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-18X24X1,5

Description:
18 x 24 mm
Quantity: 50 x
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-20X26X1,5

Description:
20 x 26 mm
Quantity: 50 x
Sealing ring, vulcanised fibre, shape A
50 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-22X27X1,5

Description:
22 x 27 mm
Quantity: 50 x
30 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-24X30X2

Description:
24 x 30 mm
Quantity: 30 x
Sealing ring, vulcanised fibre, shape A
30 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-26X32X2

Description:
26 x 32 mm
Quantity: 30 x
25 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-28X34X2

Description:
28 x 34 mm
Quantity: 25 x
25 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-30X36X2

Description:
30 x 36 mm
Quantity: 25 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-5X9X1

Description:
5 x 9 mm
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-6X10X1

Description:
6 x 10 mm
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-8X12X1

Description:
8 x 12 mm
Quantity: 100 x
100 x
Sealing ring, vulcanised fibre, shape A

RG-SEAL-DIN7603-VUFBR-A-8X14X1

Description:
8 x 14 mm
Quantity: 100 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information