Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ORSY® 100 stacking cabinet ORSY® 100

Stackable cabinet high 55 mm ORSY 100
STCKCAB-PULOUT-4SET

Art.-no. 0955100

EAN 4055375993859

Individual price display after login
ORSY® 100 stacking cabinet ORSY® 100

Art.-no. 0955100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For four ORSY 100 cases, height 55 mm
  • Central locking with two keys

  • Ball bearing-mounted telescopic extensions

  • Stacking knobs

  • Dimensions: 410 x 260 x 315 mm (W x D x H)
Notice

Supplied without cases

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

410 mm

Depth

260 mm

Height

315 mm

Colour

Traffic grey A RAL 7042

Number of drawers

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information