Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ORSY®o-ring assembly kit, assortment of 100

O-ring mounting set, 8 pieces
RG-O-SORT-MNT-5X1M

Art.-no. 09644683

EAN 4011231882651

Individual price display after login
ORSY®o-ring assembly kit, assortment of 100

Art.-no. 09644683

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3771, Perbunan 70, 8 pieces

Assortment of 8 pieces


  • 1 structural adhesive

  • 1 utility knife

  • 1 cutting template

  • 1 o-ring Ø 1.6 mm

  • 1 o-ring Ø 2.4 mm

  • 1 o-ring Ø 3.0 mm

  • 1 o-ring Ø 5.7 mm

  • 1 o-ring Ø 8.4 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Product weight (per item)

874.000 g

ORSY®o-ring assembly kit, assortment of 100 including:
O-ring cutting jig
1 x
O-ring cutting jig

CUTJIG-PLA-F.SEALCORD-(RG-O)-SET

Description: The o-ring jig can be used to manufacture inch or metric rings in any size.
Quantity: 1 x
1 x
Black NBR70 round cord

RDCORD-NBR70-BLACK-1M-D1,6

Description:
Diameter: 1.6 mm
For the rapid and simple manufacture of O-rings
Quantity: 1 x
1 x
Black NBR70 round cord

RDCORD-NBR70-BLACK-1M-D2,4

Description:
Diameter: 2.4 mm
For the rapid and simple manufacture of O-rings
Quantity: 1 x
1 x
Black NBR70 round cord

RDCORD-NBR70-BLACK-1M-D3,0

Description:
Diameter: 3 mm
For the rapid and simple manufacture of O-rings
Quantity: 1 x
1 x
Black NBR70 round cord

RDCORD-NBR70-BLACK-1M-D5,7

Description:
Diameter: 5.7 mm
For the rapid and simple manufacture of O-rings
Quantity: 1 x
Black NBR70 round cord
1 x
Black NBR70 round cord

RDCORD-NBR70-BLACK-1M-D8,4

Description:
Diameter: 8.4 mm
For the rapid and simple manufacture of O-rings
Quantity: 1 x
1C cutter knife with slider
1 x
1C cutter knife with slider

CUTTER-RED-H9MM-L140MM

Description:
9 mm; 135 mm
With automatic blade locking for convenient one-hand operation
Quantity: 1 x
1 x
Klebfix superglue

SUPGLU-SUPERFAST-20G

Description:
19 ml
For bonding metal, plastic and rubber parts with and to each other in a matter of seconds
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information