ORSY®tension springs with double eyelets, assortment of 100
DIN 2097, 2x eyelets, 368 pcs
TENSSPG-SORT-DIN2097-(A2K)-368PCS
Register now and access more than 125,000 products
Assortment of 376 pieces
- 50 x tension springs, 0.6 x 25 x 6.0 mm
- 40 x tension springs, 0.6 x 50 x 5.0 mm
- 25 x tension springs, 0.6 x 55 x 7.0 mm
- 20 x tension springs, 1.0 x 45 x 9.0 mm
- 18 x tension springs, 1.0 x 55 x 8.0 mm
- 10 x tension springs, 1.0 x 55 x 11.0 mm
- 20 x tension springs, 1.0 x 60 x 10.0 mm
- 18 x tension springs, 1.0 x 70 x 8.0 mm
- 18 x tension springs, 1.0 x 70 x 11.0 mm
- 12 x tension springs, 1.0 x 75 x 9.0 mm
- 8 x tension springs, 1.0 x 85 x 12.0 mm
- 20 x tension springs, 1.0 x 90 x 7.0 mm
- 15 x tension springs, 1.0 x 100 x 9.0 mm
- 10 x tension springs, 1.0 x 105 x 10.0 mm
- 10 x tension springs, 1.0 x 130 x 11.0 mm
- 40 x tension springs, 1.3 x 25 x 7.0 mm
- 12 x tension springs, 1.3 x 55 x 11.0 mm
- 8 x tension springs, 1.5 x 65 x 12.5 mm
- 14 x tension springs, 1.5 x 75 x 12.5 mm
- 8 x tension springs, 1.5 x 110 x 12.5 mm
Standards | DIN 2097 |
Material | Spring steel |
Surface | Zinc plated |
Number of pieces in assortment/set | 376 PCS |
Product weight (per item) | 3505.000 g |
Datasheets(X)
TENSSPG-DIN2097-(ZN)-0,6X6X25

TENSSPG-DIN2097-(ZN)-0,6X5X50

TENSSPG-DIN2097-(ZN)-0,6X7X55

TENSSPG-DIN2097-(ZN)-1X9X100
TENSSPG-DIN2097-(ZN)-1X10X105
TENSSPG-DIN2097-(ZN)-1X11X130

TENSSPG-DIN2097-(ZN)-1X9X45

TENSSPG-DIN2097-(ZN)-1X8X55

TENSSPG-DIN2097-(ZN)-1X11X55
TENSSPG-DIN2097-(ZN)-1X10X60
TENSSPG-DIN2097-(ZN)-1X8X70
TENSSPG-DIN2097-(ZN)-1X11X70

TENSSPG-DIN2097-(ZN)-1X9X75
TENSSPG-DIN2097-(ZN)-1X12X85

TENSSPG-DIN2097-(ZN)-1X7X90

TENSSPG-DIN2097-(ZN)-1,3X7X25
TENSSPG-DIN2097-(ZN)-1,3X11X55
TENSSPG-DIN2097-(ZN)-1,5X12,5X110
TENSSPG-DIN2097-(ZN)-1,5X12,5X65
TENSSPG-DIN2097-(ZN)-1,5X12,5X75
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units