Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

ORSY®wing repair washers, assortment of 100

DIN 522 steel zinc plated 1400 pieces
WSH-SET-FENDER-TOLDIN522-(A2K)-1400PCS

Art.-no. 0964411

EAN 4045727957301

Individual price display after login
ORSY®wing repair washers, assortment of 100

Art.-no. 0964411

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tolerances according to DIN 522, zinc-plated steel, blue passivated (A2K), 1400 pieces

Contents: 1400 pieces


  • 100 wing repair washers 4.3 x 12 x 1.25 mm

  • 100 wing repair washers 4.3 x 20 x 1.25 mm

  • 100 wing repair washers 5.3 x 15 x 1.25 mm

  • 100 wing repair washers 5.3 x 20 x 1.25 mm

  • 100 wing repair washers 6.4 x 15 x 1.5 mm

  • 100 wing repair washers 6.4 x 18 x 1.5 mm

  • 100 wing repair washers 6.4 x 20 x 1.25 mm

  • 100 wing repair washers 6.4 x 25 x 1.25 mm

  • 100 wing repair washers 6.4 x 30 x 1.25 mm

  • 100 wing repair washers 8.4 x 20 x 1.25 mm

  • 100 wing repair washers 8.4 x 25 x 1.25 mm

  • 100 wing repair washers 8.4 x 25 x 1.5 mm

  • 50 wing repair washers 8.4 x 30 x 1.5 mm

  • 50 wing repair washers 10.5 x 30 x 1.5 mm

  • 50 wing repair washers 10.5 x 40 x 2 mm

  • 50 wing repair washers 13.0 x 32 x 1.5 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Standards

DIN 522

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Number of pieces in assortment/set

1400 PCS

Product weight (per item)

6196.000 g

ORSY®wing repair washers, assortment of 100 including:
50 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-10,5X30X1,5

Description:
10.5 mm 10.5 x 30 x 1.5 mm
Quantity: 50 x
50 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-10,5X40X2

Description:
10.5 mm 10.5 x 40 x 2 mm
Quantity: 50 x
50 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-13,0X32X1,5

Description:
13 mm 13 x 32 x 1.5 mm
Quantity: 50 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-4,3X12X1,25

Description:
4.3 mm 4.3 x 12 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-4,3X20X1,25

Description:
4.3 mm 4.3 x 20 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-5,3X15X1,25

Description:
5.3 mm 5.3 x 15 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-5,3X20X1,25

Description:
5.3 mm 5.3 x 20 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-6,4X15X1,5

Description:
6.4 mm 6.4 x 15 x 1.5 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-6,4X18X1,5

Description:
6.4 mm 6.4 x 18 x 1.5 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-6,4X20X1,25

Description:
6.4 mm 6.4 x 20 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-6,4X25X1,25

Description:
6.4 mm 6.4 x 25 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-6,4X30X1,25

Description:
6.4 mm 6.4 x 30 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-8,4X20X1,25

Description:
8.4 mm 8.4 x 20 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-8,4X25X1,25

Description:
8.4 mm 8.4 x 25 x 1.25 mm
Quantity: 100 x
100 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-8,4X25X1,5

Description:
8.4 mm 8.4 x 25 x 1.5 mm
Quantity: 100 x
50 x
Wing repair washer according to DIN 522, zinc-plated steel, blue passivated (A2K)

WSH-FEND-TOLDIN522-(A2K)-8,4X30X1,5

Description:
8.4 mm 8.4 x 30 x 1.5 mm
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information