Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

OTO-AS plug-in fuse OEM quality

Plug-in fuse OTO-AS
PLGINFSE-(JAP-OTO-AS)-PINK-30A

Art.-no. 073120130

EAN 4046778151618

Individual price display after login
OTO-AS plug-in fuse OEM quality

Art.-no. 073120130

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

OEM Jakość

Notice

Littelfuse: Auto Link PAL 293 fuses

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

30 A

Colour

Pink

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 125 °C

Height x width x depth

32 x 22.4 x 15.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information