Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Oil filler funnel set 7 pieces

Universal filling funnel set
FUNL-UNI-ALU-5ADAPT

Art.-no. 089141010

EAN 4062856259762

Individual price display after login
Oil filler funnel set 7 pieces

Art.-no. 089141010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For easily filling engine oil without overflow

For all common vehicles, such as VW Golf


Quick-change system with 5 different adapters which are plugged onto the funnel



Simple filling even in hard-to-reach places


thanks to angled adapter and extension included in the scope of delivery



Plastic funnel with 1 L capacity

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Liquid volume

1 l

Design

Open

Material

Aluminium

Product weight (per item)

3645.000 g

Colour

Aluminium (base material)

Diameter (Ø)

100 mm

Outfeed pipe length

245 mm

Spare parts for this product:
Replacement filling funnel

FUNL-OIL-FILLING-1LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information