Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Oil filter chain

Oil filter chain small 1/2 inch span width 110 mm
OILFILTCHN

Art.-no. 071457 11

EAN 4011231717670

Individual price display after login
Oil filter chain

Art.-no. 071457 11

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1/2 inch square drive Hexagon head size 24

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for hard-to-reach filter cartridges, such as on VW Golf.

Max. clamping width

110 mm

Product weight (per item)

359.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information