Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Oil filter wrench Three arms

Oil filter wrench
OILFILTSPI-(SPNW65-115MM)

Art.-no. 071457 10
EAN 4011231717663

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

With gear transmission
  • Claw length: 45 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. external clamping width

65-115 mm

Number of arms

3 PCS

Width across flats

21 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information