Oil pump filling appliance manual w. tank 65 l
Oil pump filling appliance manual w. tank 65 l
FILR-OIL-MAN-RED-65LTR
Art.-no. 0986020065
EAN 4099618018107
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Material of piston | Brass |
Material of gasket | PTFE |
Suitable for inner diameter of grease bucket | 370-385 mm |
Lid diameter | 380 mm |
Height | 145 cm |
Product weight (per item) | 23.000 kg |