Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

One-handed clamp

One-handed clamp
QCKCLMP-700MM

Art.-no. 0714662700

EAN 4045989279180

Individual price display after login
One-handed clamp

Art.-no. 0714662700

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Clamp, open and spread with just one hand
  • High flexibility as the quick-action clamp is available in a variety of clamping capacities

  • Secure clamping of the workpieces with a clamping force of up to 150 kg

  • Also suitable for round, pointed and angular parts because of the rubberised protective caps with cross slot

  • Can be converted to spreading without tools by pressing a button in the upper part of the clamp

  • Effortless work thanks to the 2-component handle and all essential adjustment options directly on the handle

  • Lasting durability thanks to the fibreglass-reinforced plastic fixed and sliding bars
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. external clamping width (L1 max.)

700 mm

Overhang (L2)

100 mm

Profile thickness

6 mm

Profile width (B)

20 mm

Tension force

1500 N

Max. internal clamping width (L max.)

960 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information