Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Open-end slugging wrench metric, straight

Open-end slugging wrench
OPNSLUGWRNCH-DIN133-WS55

Art.-no. 071527 55

EAN 4011231733984

Individual price display after login
Open-end slugging wrench metric, straight

Art.-no. 071527 55

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Standard: DIN 133

  • Material: Special forged steel with high impact resistance

  • Surface: Steel grey

  • Geometry: Short, strong profile shaft and slugging end for the most demanding of tasks

  • Head offset 15°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cargo, construction machinery, workshops, shipyards, heavy industry, mining and railways

Width across flats

55 mm

Length (L)

300 mm

Thickness of jaw (a)

23 mm

Width of jaws (outside) (b1)

116 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information