Order protector with rip-tape and hinge
File folder w/ hook and loop fastener and fold
PROTPOKT-FOR-ORDER-HOKLP-FOLD-GREY
Register now and access more than 125,000 products
- Additional side closure for quick use
- Solid design with reinforced key pocket on back
- Cord is supplied loose
- Tear-resistant material at the corners of the clear film
For storing large amounts of on-board literature or other documentation (e.g. insurance claims)
Closure type | Rip-tape fastening with fold |
Material | Carton |
Colour | Grey |
Product weight (per item) | 226.300 g |
Suitable for | DIN A4 |
Width | 233 mm |
Height | 330 mm |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!