Other calendars
CALE-POSTERSMALL-MOTIV
Art.-no. 0KAL003868
EAN 4099618402494
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Paper |
Gross weight | 50.5 g |
Personalisation (logo) | Pressure |
Length | 420 mm |
Width | 610 mm |