Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Outer external front shield

Outer protection plate for welding helmet Veldo
PROTPLT-OUT-(F.WELDHELM-VELDO)

Art.-no. 0984700662

EAN 4056807855684

Individual price display after login
Outer external front shield

Art.-no. 0984700662

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Outer external front shield for welding helmet Veldo
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x thickness

114 x 89.2 x 1 mm

Additive article:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Welding helmet Veldo

WELDHELM-VELDO-EN379-BLACK-(9-13)

Crystal-clear vision and lightning-fast reaction time. Featuring a wide view (98x43mm), ultra-fast 0.2s sensor, and durable, lightweight design.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information