Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Oval decking connector

Terrace connector oval
CONPLT-MET-TERRAC-ALU-80X35X4

Art.-no. 090700080

EAN 4065746599986

Individual price display after login
Oval decking connector

Art.-no. 090700080

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Fast and simple connection of wooden decking boards without a visible screwed joint

Single


Wooden floorboards can be prepared for laying in the workshop: Mark the floorboards (depending on the distance between the sides of the frame of the substructure) then mill the floorboards to the markings.


For connecting without screw holes on the top of the decking boards (only the first and last boards have to be screwed once). This ensures a delicate decking surface that can be walked on with bare feet without hesitation.


The decking connector was developed to work hand in hand with the Würth decking construction screw. The decking construction screw blends into the structure well. The substructure does not require pre-drilling, as the decking construction screw has a drilling tip.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Length (l1)

80 mm

Width (b1)

35 mm

Bar width (b2)

8 mm

Thickness (h1)

4 mm

Material

Aluminium

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
ASSY®plus A2 Decking construction screw

SCR-TERRAC-DBIT-CTRHD-A2-AW20-5,5X50/22

For precise fastening of decking boards. Many types of wood can be processed without pre-drilling thanks to the drill tip.
x 250 pcs
ASSY®plus A2 Decking construction screw

SCR-TERRAC-DBIT-CTRHD-A2-AW20-5,5X70/32

For precise fastening of decking boards. Many types of wood can be processed without pre-drilling thanks to the drill tip.
x 250 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information