Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Oval hanger ring, QC 8

Oval hanger ring, steel, GK8, without flat
HNGRG-WO.FLPCS-CHN-GD8-(5,3T)-D13

Art.-no. 516288313

EAN 4058794805529

Individual price display after login
Oval hanger ring, QC 8

Art.-no. 516288313

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suspension for lifting chains 1/2 strand
  • Quality class 8

  • Painted red
  • Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Load-carrying capacity (WLL)

5300 kg

Chain diameter 1-leg

13 mm

Chain diameter 2-leg

10 mm

Material thickness of hook top (d2)

22 mm

Internal diameter (d3)

160 mm

Internal width (d1)

90 mm

Product weight (per item)

1410.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information