Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Oxyacetylene high-pressure hose

Gas welding high-pressure hose
HPRESHOSE-WELD-DIN8541-10M

Art.-no. 0984017910

EAN 4024835488914

Individual price display after login
Oxyacetylene high-pressure hose

Art.-no. 0984017910

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fabricated with grommets and union nuts

9 x 3.5 + 6 x 5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

10 m

Connection thread

IT 1/4 inch x IT 3/8 inch (left-hand thread)

Product weight (per item)

4590.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information