Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

4 Post lift

LFT-4POST-4200KG-JACKBEAM

Art.-no. W106701045

EAN 4099618288302

Individual price display after login

4 Post lift

Art.-no. W106701045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

4 post lift is used in most automotive workshops for mechanical, electical, body or alignment work.


  • Homologated and certified product according to European Directive EN1493:2010

  • Mechanical synchronization driven by steel cables

  • Mechanical lock with automatic engagement and air-operated release

  • Bolted-on alignment kit, jacking beam or turntables to be ordered for optional

  • Possible to be driven off either from rear or front if drive-on ramps installed on front.

  • Pressure overload valve equipped in power unit

  • 24V safety control
Notice

This product requires site inspection and installation, it is recommended to contact Wurth service team before purchasing.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive for lifting platform

Electromechanic

Number of control units

1 PCS

Type of vehicle

Passenger car

Colour

Red

Lift height

1800 mm

Nominal voltage

380 V/AC

Load capacity

4200 kg

Lower rotating height

130 mm

Over-ground

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information