Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Active carbon filter for paint booth

Active carbon filter for paint booth
FILT-LAC-ACTICARBON-W.FRAME-1090×685MM

Art.-no. 0719998003

EAN 4099618304743

Individual price display after login

Active carbon filter for paint booth

Art.-no. 0719998003

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Active carbon filter with frame
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

685 mm

Thickness

5 mm

Length

1090 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information