Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Battery charger 12/24V

CHRG-BTRY-VEH-(BS-14)-12/24V

Art.-no. 0772000014

EAN 4099618304736

Individual price display after login

Battery charger 12/24V

Art.-no. 0772000014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Protection device for over loading and short circuit.

  • Display for voltage and current.

  • Unique automatic monitor for voltage and current.

  • Time regulation system with high accuracy.

  • Fast charging & slow charging (12/24V).

  • High quality time relay.

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

IP protection class

IP 32

Cable length

2.1 m

Length (battery charging cable with terminals)

2.1 m

Cable cross section

6 mm²

Length x width x height

350 x 340 x 720 mm

Product weight (per item)

4500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information