Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PE seat protector on roll

Seat protector PE on roll in dispenser
PROTSHTUPHLSTY-PE-500PCS

Art.-no. 089950001

EAN 4011231843652

Individual price display after login
PE seat protector on roll

Art.-no. 089950001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for use with airbags
  • White, oil-resistant and water-resistant PE film

  • Film thickness of 13 µm (0.013 mm) for optimal material thickness for elasticity in all directions

  • Exact perforation for precise and easy tear-off

  • Easy to unroll without the film pulling to one side

  • Practical dispenser carton protects against dust
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1300 x 820 mm

Number of tear-offs

500 PCS

Material

PE - Polyethylene

Roll width

620 mm

Weight of roll

10 kg

Colour

White

Thickness

13 µm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Roll-off unit, 1x for vehicle protective films, with protective covers

ROLL-F.VEHPROT-1X

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information