Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

PE steering wheel protector on roll

Sheeting, steering wheel PE-stretch film dispenser
STEERWHLPROT-SHT-PE-250PCS

Art.-no. 0899500109

EAN 4066443168529

Individual price display after login
PE steering wheel protector on roll

Art.-no. 0899500109

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Flexible and non-slip
  • White, oil and water-resistant PE film

  • Optimal durability and flexibility thanks to high material thickness of 39 µm (0.039 mm)

  • One roll is sufficient for approx. 500 steering wheels

  • Exact perforation ensures high tear-off quality

  • Dust-proof thanks to practical dispenser carton
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polyphenylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information