Industrial floor cleaner
Industrial Floor Cleaner
FLRCLNR-5LTR
Art.-no. 0893000512
EAN 4099618366666
Register now and access more than 125,000 products
PH neutral detergent suitable for hand washing vehicles, it is produces lots of thick, rich foam easy to be rinsed out
- Foaming detergent with neutral PH for external hand cleaning
- Appearance and color – Pink
- Odour – Characteristic
- PH – 7 approx
- Oxidizing Pressure – n.d
- Relative Density – 1 approx
- Solubility in water - Total• Mixing Ratio• 1Ltr – 300 liters
- little concentrated 0,2 / very low
Datasheets(X)
Contents | 5 l |
Container | Plastic canister |
Smell/fragrance | Perfumed |
Colour | Pink |
Chemical basis | Nonionic tenside |
pH value / conditions | 12.5 / at 20°C |
Density/conditions | 1.0220 g/cm³ / at 20°C |
Shelf life from production | 36 Month |
AOX-free | Yes |
Silicone-free | Yes |